X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ301792 "Britannia" Outdoor Ceiling Mounted Light

Item: CZ301792
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $123.00

Price: $85.00



Details and Dimensions

Height 8"
Width 15"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Voltage 120V