X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ29404 "Hex" Outdoor Entrance Wall Light

Item: CZ29404
Finish: Matte White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $66.00

Price: $39.60 (Pricing is for Matte White)



Details and Dimensions

Height 12"
Width 6"
Length "
Extension From Wall 7-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Voltage 120V