Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Jeremiah Company
>
CX211AG
Jeremiah Company CX211AG Flush Mount Ceiling Light
| Item: | CX211AG |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $22.50 (Pricing is for Aged Bronze)
Details and Dimensions
| Height | 4-1/2" |
| Width | 11" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Glass Type | Alabaster Swirl |
| Shade Material | Glass |


