Jeremiah Company CX1716AG "Toscana" Flush Mount Ceiling Light

Item: CX1716AG
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $69.00



Details and Dimensions

Height 5-1/2"
Width 16"
Number of Bulbs 3
Bulb Type Medium A
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Antique Scavo
Shade Material Glass