X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CWB448GG4 "Glamorous Glen" Medium (42'' to 51'') Ceiling Fan

Item: CWB448GG4
Finish: Glamorous Glen
Online Availability: Please call for availability.


Details and Dimensions

Height 14"
Width / Diameter 48"
Number of Blades 3
Blade Span 48"
Blade Pitch 15°
Blades Included Yes
Switch Type Pull Chain
Amperage 0.5 Amps
Revolutions Per Minute 200 RPM
Electrical Usage 65 Watts
Fan Motor Size 153mm x 12mm
Fan Type Ceiling Hugger
Reverse Air Flow Yes
Number of Bulbs 1
Bulb Type Candelabra
Glass Type White
Shade Material Glass
Voltage 120V
Weight 17 lbs