X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CWB348TS3 "Tiger Shark" Medium (42'' to 51'') Ceiling Fan

Item: CWB348TS3
Finish: Tiger Shark
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14"
Width / Diameter 48"
Number of Blades 3
Blade Span 48"
Blade Pitch 15°
Blades Included Yes
Switch Type Pull Chain
Amperage 0.5 Amps
Revolutions Per Minute 200 RPM
Electrical Usage 65 Watts
Fan Motor Size 153mm x 12mm
Fan Type Ceiling Hugger
Light Kit Wired
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Bulb(s) Included Yes
Glass Type White
Shade Material Glass
Voltage 120V
Weight 17 lbs