X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CWB242SC2 "Black Sheep" Medium (42'' to 51'') Ceiling Fan

Item: CWB242SC2
Finish: Sopwith Camel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-3/4"
Width / Diameter 42"
Number of Blades 2
Blade Span 42"
Blade Pitch 15°
Blades Included Yes
Remote Control Included Yes
Switch Type TCS Remote Control
Amperage 0.5 Amps
Revolutions Per Minute 200 RPM
Electrical Usage 65 Watts
Fan Motor Size 153mm x 8mm
Fan Type Ceiling Hugger
Reverse Air Flow Yes
Suitable Installation Dry
Light Kit Wired
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Bulb(s) Included Yes
Voltage 120V
Weight 17 lbs
Fan Installation Type Indoor