Craftmade CTFV90 Bathroom Fan
| Item: | CTFV90 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.38
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 8-3/4" |
| Housing Width | 8-1/2" |
| Housing Depth | 6-3/8" |
| Grill Length | 12-2/5" |
| Grill Width | 12-2/5" |
| Sones | 2 |
| CFM | 90 CFM |
| Wattage | 80 Watts |
| Amperage | 0.8 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Housing Material | Zinc Laden Galvanized Steel |
| Features | • Permanently Lubricated, Built-In Junction Box for Easy Wiring, Easy Removal and Installation of Motor Assembly Key-Hole Mounting |


