X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CTFV70LAIORB Bathroom Fan with Light

Item: CTFV70LAIORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Duct Size 4"
Housing Length 7-3/4"
Housing Width 6-3/4"
Housing Depth 5-5/8"
Grill Length 14-3/4"
Grill Width 14-3/4"
Sones 3
Heater Included No
CFM 70 CFM
Number of Bulbs 2
Max. Wattage Per Bulb 60 W
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Glass Type Champagne
Housing Material Galvanized Steel
Features Permanently Lubricated, Built-In Junction Box for Easy Wiring, Easy Removal and Installation of Motor Assembly Key-Hole Mounting