X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CTFV70HL Bathroom Fan with Light

Item: CTFV70HL
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Duct Size 4"
Grill Length 17-3/8"
Grill Width 12-1/4"
Sones 4
Heater Included Yes
CFM 70 CFM
Number of Bulbs 1
Max. Wattage Per Bulb 60 W
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Housing Material Galvanized Steel
Features Permanently Lubricated, Built-In Junction Box for Easy Wiring, Easy Removal and Installation of Motor Assembly Key-Hole Mounting, Quiet High-Output 950W Heater