Craftmade CTFV70 Bathroom Fan
| Item: | CTFV70 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $29.70
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 7-3/4" |
| Housing Width | 6-3/4" |
| Housing Depth | 4-1/8" |
| Grill Length | 8-5/8" |
| Grill Width | 8-5/8" |
| Sones | 3.5 |
| CFM | 70 CFM |
| Wattage | 40 Watts |
| Amperage | 0.7 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Housing Material | Galvanized Steel |
| Features | • Permanently Lubricated, Built-In Junction Box for Easy Wiring, Easy Removal and Installation of Motor Assembly Key-Hole Mounting |


