Craftmade CTFV50L Bathroom Fan with Light
| Item: | CTFV50L |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $49.25
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 7-3/4" |
| Housing Width | 6-3/4" |
| Housing Depth | 5-5/8" |
| Grill Length | 12-1/4" |
| Grill Width | 12-1/4" |
| Sones | 3.5 |
| CFM | 50 CFM |
| Wattage | 85 Watts |
| Amperage | 0.9 Amps |
| Number of Bulbs | 1 |
| Max. Wattage Per Bulb | 60 W |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Housing Material | Galvanized Steel |
| Features | • Permanently Lubricated, Built-In Junction Box for Easy Wiring, Polycarbonate Heat-Resistant Lens |


