X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CTFV150SL Bathroom Fan with Light

Item: CTFV150SL
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Duct Size 4"
Housing Length 12-1/8"
Housing Width 11-3/4"
Housing Depth 8"
Grill Length 17"
Grill Width 13-1/10"
Sones 1.2
Heater Included No
CFM 150 CFM
Lamp Type 4-pin Quad-35K CFL Lamps
Bulb Type Fluorescent
Number of Bulbs 2
Max. Wattage Per Bulb 18 W
Bulb(s) Included Yes
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Thermal Fuse Protection Yes
Housing Material Zinc Laden Galvanized Steel
Features 4'' and 6'' Duct Adapters, Permanently Lubricated