X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CTFV110SL Bathroom Fan with Light

Item: CTFV110SL
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $396.00

Price: $265.00



Details and Dimensions

Duct Size 4"
Housing Length 12-1/8"
Housing Width 11-3/4"
Housing Depth 8"
Grill Length 15-1/2"
Grill Width 14"
Sones 0.8
Heater Included No
CFM 110 CFM
Wattage 74 Watts
Amperage 1 Amps
Lamp Type 4-pin Quad-35K CFL Lamps
Bulb Type Fluorescent
Number of Bulbs 2
Max. Wattage Per Bulb 18 W
Bulb(s) Included Yes
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Thermal Fuse Protection Yes
Housing Material Zinc Laden Galvanized Steel
Features 4'' and 6'' Duct Adapters, Permanently Lubricated