Craftmade CTFV110S Bathroom Fan
| Item: | CTFV110S |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $147.28
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 12-1/8" |
| Housing Width | 11-3/4" |
| Housing Depth | 8" |
| Grill Length | 15-1/2" |
| Grill Width | 14" |
| Sones | 0.8 |
| CFM | 110 CFM |
| Wattage | 38 Watts |
| Amperage | 0.32 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Thermal Fuse Protection | Yes |
| Housing Material | Zinc Laden Galvanized Steel |
| Features | • 4'' and 6'' Duct Adapters, Permanently Lubricated |


