Craftmade CSI56BA "Silo" Large (52'' and Larger) Ceiling Fan
| Item: | CSI56BA |
| Finish: | Brushed Aluminum |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.80 (Pricing is for Brushed Aluminum)
Details and Dimensions
| Height | 15-1/2" |
| Width / Diameter | 56" |
| Canopy Size | 5-1/8 |
| Number of Blades | 5 |
| Blade Span | 56" |
| Blade Pitch | 14° |
| Blade Color | Teak (TK) or Black (BA) |
| Blade Material | Custom Silo |
| Remote Control Included | Yes |
| Switch Type | TCS Remote Control |
| Amperage | 0.7 Amps |
| Air Flow | 6183 CFM |
| Air Flow Efficiency | 79 CFM / Watt |
| Revolutions Per Minute | 196 RPM |
| Electrical Usage | 78 Watts |
| Fan Motor Size | 188mm x 15mm |
| Reverse Air Flow | Yes |
| Downrod Quantity | 2 |
| Downrod Length | (1) 2 |
| Light Kit | Wired |
| Number of Bulbs | 1 |
| Bulb Type | GU24 CFL |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Bulb(s) Included | Yes |
| Glass Type | Frosted |
| Shade Material | Glass |
| Features | • Die-cast Aluminum Motor Housing |
| Product Specifications |


