Craftmade CPH1BLK Wall Mounted Flood Lights
| Item: | CPH1BLK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $8.73 (Pricing is for Black)
Details and Dimensions
| Height | 10" |
| Width | 5-1/2" |
| Extension From Wall | 5-3/4" |
| Backplate Dimension | 4-3/8'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | PAR |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Die-Cast Aluminum |
| Features | • Fully Adjustable |
| Includes | Mounting Plate and Hardware |


