Craftmade CCIU52BN "Civic Unipack" Large (52'' and Larger) Ceiling Fan
| Item: | CCIU52BN |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $160.20 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 13-1/4" |
| Width / Diameter | 52" |
| Canopy Size | 5-1/2 |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Blade Color | Cherry (BN) or Oiled Bronze (OB) |
| Blade Material | Custom Civic |
| Remote Control Included | No |
| Switch Type | Pull Chain |
| Amperage | 0.7 Amps |
| Air Flow | 5159 CFM |
| Air Flow Efficiency | 85 CFM / Watt |
| Revolutions Per Minute | 200 RPM |
| Electrical Usage | 61 Watts |
| Fan Motor Size | 153mm x 15mm |
| Reverse Air Flow | Yes |
| Downrod Quantity | 2 |
| Downrod Length | (1) 2 |
| Light Kit | Included |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Bulb(s) Included | Yes |
| Product Specifications |


