Craftmade CBF2BZ Wall Mounted Flood Lights
| Item: | CBF2BZ |
| Finish: | Bronze Verdi |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $34.65 (Pricing is for Bronze Verdi)
Details and Dimensions
| Height | 9-1/2" |
| Width | 14-1/2" |
| Extension From Wall | 11" |
| Backplate Dimension | 4-3/8'' Diameter |
| Number of Bulbs | 2 |
| Bulb Type | PAR38 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 300 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Die-Cast Aluminum |
| Features | • Heavy Duty Locking Swivel Arm |
| Includes | Mounting Plate and Weatherproof Gasket |


