X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CBF1WH Wall Mounted Flood Lights

Item: CBF1WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 5-1/10"
Extension From Wall 10-1/2"
Backplate Dimension 4-3/8'' Diameter
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Voltage 120V
Construction Die-Cast Aluminum
Features Heavy Duty Locking Swivel Arm
Includes Mounting Plate and Weatherproof Gasket