Craftmade CCDU206EB/BCD52WWB "Type 5 Contractor Fan Blades" Large (52'' and Larger) Ceiling Fan
| Item: | CCDU206EB/BCD52WWB |
| Finish: | European Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.70
Details and Dimensions
| Height | 16-1/2" |
| Width / Diameter | 52" |
| Fan Type | Unipak |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Blade Color | Washed Walnut Birch |
| Remote Control Included | No |
| Amperage | 0.7 Amps |
| Air Flow | 6164 CFM |
| Air Flow Efficiency | 92 CFM / Watt |
| Revolutions Per Minute | 200 RPM |
| Electrical Usage | 67 Watts |
| Fan Motor Size | 153mm x 12mm |
| Downrod Quantity | 2 |
| Downrod Length | (1) 2" & (1) 4" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Bulb(s) Included | Yes |
| Glass Type | Tea Stained |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Product Specifications |


