Craftmade CCD52FB/BCD52FB "Contractors Design" Large (52'' and Larger) Ceiling Fan
| Item: | CCD52FB/BCD52FB |
| Finish: | Flat Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.45 (Pricing is for Flat Black)
Details and Dimensions
| Height | 9-3/4" |
| Width / Diameter | 52" |
| Canopy Size | 5-1/8" Diameter |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Remote Control Included | No |
| Amperage | 0.5 Amps |
| Air Flow | 5941 CFM |
| Air Flow Efficiency | 86 CFM / Watt |
| Revolutions Per Minute | 200 RPM |
| Electrical Usage | 69 Watts |
| Fan Motor Size | 153mm x 12mm |
| Reverse Air Flow | Yes |
| Downrod Quantity | 2 |
| Downrod Length | (1) 2" & (1) 4" |
| Light Kit | Not Included |
| Eco-Friendly | Energy Star |
| Features | • Fan is able to be Flush Mounted for Hugger look |


