X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CBW321AG3 "Bellows III" Small (up to 38'') Ceiling Fan

Item: CBW321AG3
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24"
Width / Diameter 11"
Canopy Size 6''
Number of Blades 3
Blade Span 21"
Blade Pitch
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Fan Motor Size 82mm x 25mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 1
Downrod Length 4''
Voltage 120V
Features 170 Degree Tilt On Motor Head