X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CBW248AG6 "Bellows II" Medium (42'' to 51'') Ceiling Fan

Item: CBW248AG6
Finish: Aged Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 17-1/2"
Width / Diameter 25"
Canopy Size 6''
Number of Blades 3
Blade Span 48"
Blade Pitch
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Fan Motor Size 82mm x 25mm
Fan Type Standard Mount
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 1
Downrod Length 4''
Light Kit Included
Shade Material Glass
Voltage 120V
Outdoor Fans Yes
Features 80 Degree Tilt On Both Motor Head Units
Fan Installation Type Outdoor