X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C8674 "Roma" Up Light Pendant

Item: C8674
Finish: Classic Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 33-3/4"
Width 29"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Wrought Iron
View Similar Products