Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Corbett C8656 "Roma" Linear Pendant

Item: C8656
Finish: Classic Bronze
Online Availability: Please call for availability.

Details and Dimensions

Height 30"
Width 25-1/2"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Wrought Iron