X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C7945 "Cesto" Down Light Pendant

Item: C7945
Finish: Napoli Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 8-1/2"
Width 24"
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Crafted Iron