X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C7321 "Philippe" Outdoor Entrance Wall Light

Item: C7321
Finish: Parisian
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12"
Width 7"
Extension From Wall 3-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Crafted Iron