X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C7221F "Bangle" Outdoor Entrance Wall Light

Item: C7221F
Finish: Silver Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Voltage 120V
Construction Hand Crafted Iron