Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Corbett C6606 "Parc Royale" Mid Sized Chandelier

Item: C6606
Finish: Gold / Silver Leaf
Online Availability: Please call for availability.

Details and Dimensions

Height 31-3/4"
Width 29"
Diameter 29"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Golden Ice
Shade Material Glass
Voltage 120V