Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Corbett COR6262 "Cirque" 2 Bulb Bathroom Light

Item: COR6262
Finish: Champagne Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10"
Width 16"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Voltage 120V
Construction Hand Crafted Iron