Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Corbett C6183F "Holmby Hills" Post Light

Item: C6183F
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22"
Width 9-1/4"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Voltage 120V
Construction Hand Forged Iron