X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C5923 "Montrachet" Outdoor Entrance Wall Light

Item: C5923
Finish: Montrachet Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 33"
Width 16-3/4"
Extension From Wall 13-3/4"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Forged Iron