X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C5893 "Avignon" Outdoor Hanging Lantern

Item: C5893
Finish: Avignon Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 30-1/2"
Width 16-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Forged Iron