X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C5823 "Avignon" Outdoor Entrance Wall Light

Item: C5823
Finish: Avignon Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 32-1/2"
Width 16-1/2"
Extension From Wall 19"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Hand Forged Iron