X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C16144 "Bijoux" Entrance / Foyer Pendant

Item: C16144
Finish: Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 41-1/2"
Width 20-1/2"
Length 20-1/2"
Canopy Size 8
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron