X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C161412 "Bijoux" Entrance / Foyer Pendant

Item: C161412
Finish: Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 63"
Width 32"
Length 32"
Canopy Size 11
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron