X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C16112 "Bijoux" 2 Bulb Bathroom Light

Item: C16112
Finish: Silver Leaf
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,161.00

Price: $774.39




Details and Dimensions

Height 23"
Width 13-1/2"
Extension From Wall 5-1/2"
Backplate Dimension 7-1/2 x 11-3/4
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Voltage 120V
Construction Hand Crafted Iron