X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C15811 "ROXY" Multi Bulb Wall Sconce

Item: C15811
Finish: Modern Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 12"
Extension From Wall 5-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Construction Hand Crafted Iron