X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C15708 "FLIRT" Large Foyer Chandelier

Item: C15708
Finish: Silver Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 61"
Width 38-1/2"
Diameter 38-1/2"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Shade Hardback Linen
Shade Material Fabric
Shade Included Yes
Crystal Yes
Crystal Type Amethyst Rock And Clear
Suitable Installation Dry
Construction Hand Crafted Iron
Voltage 120V
Features Polished Stainless Accents
Includes Nickel Jewelry Chain