X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C15646 "Crescendo" Up Light Pendant

Item: C15646
Finish: Tranqulity Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 32"
Width 28"
Diameter 28"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron