X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C15533 "Muse" Semi Flush Mount Ceiling Light

Item: C15533
Finish: Tranqulity Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,503.00

Price: $1,002.50




Details and Dimensions

Height 9"
Width 18"
Diameter 18"
Length 18"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron