X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C14712 "Paparazzi" 1 Bulb Wall Sconce

Item: C14712
Finish: Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 5"
Extension From Wall 3-1/2"
Backplate Dimension 4-1/4 x 7
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron