X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C142719 "DOLCETTI" Entrance / Foyer Pendant

Item: C142719
Finish: Dolcettit Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 52"
Width 32"
Diameter 32"
Number of Bulbs 19
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron