X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C14233 "DOLCETTI" Semi Flush Mount Ceiling Light

Item: C14233
Finish: Dolcettit Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-3/4"
Width 18"
Diameter 18"
Canopy Size 7-4/9
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron
View Similar Products