X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C13742 "OASIS" Multi Light Pendant

Item: C13742
Finish: Old Pewter / Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 37-1/2"
Width 12-1/4"
Diameter 12-1/4"
Canopy Size 5-3/4
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Construction Hand Crafted Iron