X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Corbett C13642 "Eden" Entrance / Foyer Pendant

Item: C13642
Finish: Old Pewter / Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 29-1/2"
Width 13"
Diameter 13"
Canopy Size 5/3/2004
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Construction Hand Crafted Iron