X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C13436 "EMBRACE" Semi Flush Mount Ceiling Light

Item: C13436
Finish: Satin Silver
Online Availability: Available for immediate shipment

List Price: $1,575.00

Price: $1,050.53



Details and Dimensions

Height 14-1/2"
Width 24-1/2"
Diameter 24-1/2"
Canopy Size 7
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Construction Hand Crafted Iron