X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C12841 "Vertigo" Mini Pendant

Item: C12841
Finish: Modern Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $858.00

Price: $572.29



Details and Dimensions

Height 14"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Construction Hand Forged Iron