X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Corbett C12741 "Cesto" Mini Pendant

Item: C12741
Finish: Modern Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $858.00

Price: $572.29




Details and Dimensions

Height 5-3/4"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Construction Hand Crafted Iron